Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
6-Port Surface Mount Unloaded, Quickport, White
Mfr # 41089-6WP
Zoro # G4076022
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.00 in
- Width 9.75 in
- Type Surface Mount Housing
- Includes Screws, Adhesive Tape
- Height 6.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41089-6WP
- Zoro # G4076022
- UPC # 78477821336
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 5.00 in |
Width | 9.75 in |
Height | 6.8750 in |
Size | 6.5 H x 3.224 W x 184 D in |
Details
Type | Surface Mount Housing |
Includes | Screws, Adhesive Tape |
Product Color | White |
Product Line | QuickPort |
Product Type | Mounting Box |
Product Name | QuickPort 6 Socket Mounting Box |
Application | Commercial |
Standard | UL Listed;TIA\EIA-568-B |
Mounting | Surface |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
QuickPort Surface Mount Housing, 6-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 8" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-08-BLACK)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551FB100BA2)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB443MA0)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102AQD07)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- STEREN Wall Plate White, Keystone, 4-Cavity (310-204WH)
- Leviton Voice & Data Outlets, Boxes, Faceplates