Shop All Voice & Data Jacks
Leviton
6-Port Surface Mount Unloaded, Quickport, Black
Mfr # 41089-6EP
Zoro # G3967854
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Snap-In
- Length 17.2500 in
- Width 2.3"
- Depth 1"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41089-6EP
- Zoro # G3967854
- UPC # 78477821350
- Country of Origin Mexico
- Category Voice & Data Jacks
Dimensions
Length | 17.2500 in |
Width | 2.3" |
Depth | 1" |
Height | 1.4" |
Size | 6.5 H x 3.224 W x 184 D in |
Details
Module Type | Snap-In |
Material | Plastic |
Type | 6-Port |
Features | The housing base functions as a punch down platform for stabilizing connectors during termination, If desired, connector can be pre-terminated prior to snapping into housing |
Application | Commercial Applications |
Product Color | Black |
Product Type | Mounting Box |
Product Name | QuickPort 6 Socket Surface Mounting Box |
Product Line | QuickPort |
Total Number of Sockets | 6 |
Package Contents | QuickPort 6 Socket Surface Mounting Box, Screws, Adhesive Tape |
Standard | UL Listed;TIA\EIA-568-B |
Suitable For Use With | QuickPort® All Individual Module |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting Type | Surface |
Description
QuickPort Surface Mount Housing, 6-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- GAMPAK CONN LIQUID TIGHT 1/2"" (49430)
- SQUARE D Miniature Circuit Breaker, QHB Series 30A, 2 Pole, 120/240V AC (QHB230)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., Steel (AS056M)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- ALLEN TEL 6-Conductor Wall Phone Jack with Installation Tool (AT630ABC-6)
- Leviton Voice & Data Jacks