Shop All Wall Plates
Leviton
6-Port Mounting Strap Unloaded, Decora Style Quickport, White
Mfr # 41646-W
Zoro # G4057743
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Width 6 in
- Mounting Type Flush
- Length 4.00 in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41646-W
- Zoro # G4057743
- UPC # 78477013861
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.45 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Material | Plastic |
Mounting Type | Flush |
Number of Ports | 6 |
Type | Multimedia Insert |
Product Name | QuickPort 6 Socket Decora Style Insert |
Product Material | Nylon |
Product Color | White |
Product Type | Faceplate Insert |
Total Number of Sockets | 6 |
Product Line | QuickPort |
Features | Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate |
Application | Commercial |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 6-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 30A, 2 Pole, Not Rated (206-083S)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 208/277V AC, 277/480V AC (GP125000S)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- M-D Sealer Outlet Plate Foam White 87916 (10124)
- Leviton Wall Plates