Shop All Enclosure Covers & Accessories
Leviton
5.5000 in H x 1RU Rack Mount
Mfr # SRJPB-R
Zoro # G4466114
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.8 in
- Height 5.5000 in
- Width 6 in
- Length 4.00 in
- Mounting 1RU Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SRJPB-R
- Zoro # G4466114
- UPC # 78477550663
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.8 in |
Height | 5.5000 in |
Width | 6 in |
Length | 4.00 in |
Details
Mounting | 1RU Rack |
Type | Secure RJ Port Blocker |
Material | Polycarbonate |
Color | Red |
Application | Networks Applications |
Interface | RJ-45 |
Description
Leviton Port Blocker, Secure RJ, Pack of 12, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- CONDOR USA Thermal Overload, 10 to 16A, 3-Phase, MDR3 (SK-R3/16)
- HUBBELL H-MOSS 1600SQ FT COVERAGE WALL MOUNT SENSOR 24V-DC OTHER SENSOR (ATP1600W)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFAL)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBRS)
- Leviton Enclosure Covers & Accessories