Shop All Enclosure Covers & Accessories
Leviton
5.5000 in H x 1RU Rack Mount
Mfr # SRJPB-P
Zoro # G4465773
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.8 in
- Height 5.5000 in
- Width 6 in
- Mounting 1RU Rack
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SRJPB-P
- Zoro # G4465773
- UPC # 78477550625
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.8 in |
Height | 5.5000 in |
Width | 6 in |
Length | 4.00 in |
Details
Mounting | 1RU Rack |
Type | Secure RJ Port Blocker |
Material | Polycarbonate |
Color | Purple |
Application | For network applications |
Interface | RJ-45 |
Standard | TIA-568-C.2 |
Description
Leviton Port Blocker, Secure RJ, Pack of 12, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- CARLING TECHNOLOGIES Toggle Switch, 3PST, 6 Connections, Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HK254-73)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- MONOPRICE Cat7 Cable, 3 ft.Blue (13658)
- HOFFMAN Modified Panel, 813WU PPP96 (813WU PPP96)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- TARTER Corral Panel, Steel, Red, PowderCoated (ECR12)
- HAMMOND Double Bit key 3mm pin (PMKEY)
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- Leviton Enclosure Covers & Accessories