Shop All Enclosure Covers & Accessories
Leviton
5.5000 in H x 1RU Rack Mount
Mfr # SRJPB-G
Zoro # G4465405
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.8 in
- Height 5.5000 in
- Width 6 in
- Length 4.00 in
- Mounting 1RU Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SRJPB-G
- Zoro # G4465405
- UPC # 78477555255
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.8 in |
Height | 5.5000 in |
Width | 6 in |
Length | 4.00 in |
Details
Mounting | 1RU Rack |
Type | Secure RJ Port Blocker |
Material | Polycarbonate |
Color | Green |
Application | Networks Applications |
Interface | RJ-45 |
Standard | TIA-568-C.2 |
Description
Leviton Port Blocker, Secure RJ, Pack of 12, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- KILLARK Bushing, Reducing (R-63)
- RITTAL Cable Entry Section, 880208 (8802.08)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- HAMMOND N4 Neo. Gasket Kit 10 ft. Rolls (1481DJN410)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- Leviton Enclosure Covers & Accessories