Shop All Plug & Connector Accessories
Leviton
5.5000 in H x 0.8 in D
Mfr # SRJPB-L
Zoro # G4462282
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Secure RJ Port Blocker
- Color Blue
- Material Polycarbonate
- Height 5.5000 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SRJPB-L
- Zoro # G4462282
- UPC # 78477550601
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Height | 5.5000 in |
Width | 6 in |
Depth | 0.8 in |
Length | 4.00 in |
Details
Type | Secure RJ Port Blocker |
Color | Blue |
Material | Polycarbonate |
Mounting | 1RU Rack |
Application | Networks Applications |
Interface | RJ-45 |
Standard | TIA-568-C.2 |
Description
Leviton Port Blocker, Secure RJ, Pack of 12, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Copper Battery Cable Lugs 2 Gauge 3/8" Stud Size PK10 (17680PK)
- UNIRISE USA 5Ft Blue C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-BLU)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 150 A 120 VAC COIL (LC1D150G7)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- Leviton Plug & Connector Accessories