Shop All Enclosure Covers & Accessories
Leviton
48-Port Quickport Patch Panel, Kitted W/Extreme Cat6 Jacks
Mfr # 69270-U48
Zoro # G0783728
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Termination QuickPort
- Shielding Unshielded
- Labeling Silk-screened port numbers, white labels
- Ports 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 69270-U48
- Zoro # G0783728
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Patch Panel |
Color | Black |
Termination | QuickPort |
Shielding | Unshielded |
Labeling | Silk-screened port numbers, white labels |
Ports | 48 |
Panel Shape | Flat |
Family | EXTREME 6+ |
Sub Family | UNIVERSAL PATCH PANEL |
Wiring | A/B Universal |
Category | CATEGORY 6 |
Rack Units | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-2-EC)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 50ft- Black (WL-ED-PE-200-50-BK)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HUBBELL Weatherproof Covr 2G Gry (MM2410G)
- ADALET Explosion Proof Instrument Housing Enclosure (S-3745 1)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- Leviton Enclosure Covers & Accessories