Shop All Enclosure Covers & Accessories
Leviton
48-Port Panel Unloaded Hd, Quickport W/Wire Mgmt Bar, Black 2U
Mfr # 49255-H48
Zoro # G2783104
product price: $79.99
/ea
Sold in multiples of 25 for $1,999.75
Free Shipping & Returns
$1,999.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Termination QuickPort
- Ports 48
- Labeling Silk-screened port numbers, white labels
- Shielding Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49255-H48
- Zoro # G2783104
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Termination | QuickPort |
Ports | 48 |
Labeling | Silk-screened port numbers, white labels |
Shielding | Unshielded |
Panel Shape | Flat |
Rack Units | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2040A.12.03)
- DAYTON Normaly Open (.10) Pressure Switch (TP-264B)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- HUBBELL Cover, 4916 in L, 21316 in W, Aluminum, Gray, PowderCoated (5146-0)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (797SS-35H)
- Leviton Enclosure Covers & Accessories