Shop All Enclosure Covers & Accessories
Leviton
48-Port Panel Unloaded Accepts, All Quickport Snap-In Modules
Mfr # 49256-H48
Zoro # G2782754
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Panel Shape Angled
- Termination QuickPort
- Ports 48
- Labeling Silk-screened port numbers, white labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49256-H48
- Zoro # G2782754
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Panel Shape | Angled |
Termination | QuickPort |
Ports | 48 |
Labeling | Silk-screened port numbers, white labels |
Shielding | Unshielded |
Rack Units | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Button Control Station, 2NO, 30mm (9001BG206)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BG215)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- CYBERPOWER PFC Sinewave UPS Systems (CP1500PFCRM2U)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- JANDORF Bushing Rubber 15/16Majd 61481 (3395407)
- RITTAL Pack Of 2 FrontRear BasePlinth Components, TS 8601200 (TS 8601.200)
- Leviton Enclosure Covers & Accessories