Shop All Enclosure Covers & Accessories
Leviton
48-Port Panel Preloaded Cat 6A, 110-Style Extreme Flat
Mfr # 6A586-U48
Zoro # G0780465
Free Shipping & Returns
$1,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Termination 110
- Wiring A/B Universal
- Rack Units 2
- Category CATEGORY 6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6A586-U48
- Zoro # G0780465
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Termination | 110 |
Wiring | A/B Universal |
Rack Units | 2 |
Category | CATEGORY 6A |
Number of Ports | 48 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA2)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- HALEX 1 X 1/2 In Rigid Reducing Washer 2/Bg (96831)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K01)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- Leviton Enclosure Covers & Accessories