Shop All Enclosure Covers & Accessories
Leviton
48-Port Panel Preloaded Cat 6A, 110-Style Extreme Angled
Mfr # 6A587-U48
Zoro # G0785243
product price: $1,475.99
/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 48
- Termination 110
- Rack Units 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6A587-U48
- Zoro # G0785243
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Number of Ports | 48 |
Termination | 110 |
Rack Units | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Storage Easy Carry 2.5 in. W X 22 in. L Black Storage Straps 50 lb 1 pk (100-H-22BX)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 10' Length - Black (WL919-BK-10)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50521-05)
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- ZAMP SOLAR Zamp Solar Z6F-ZSHE15FTN 15 ft. Panel Extension Cable (Z6F-ZSHE15FTN)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- Leviton Enclosure Covers & Accessories