Shop All Enclosure Covers & Accessories
Leviton
48-Port Panel Mod-Telco 2W8P, Voice-Grade, Black 2U
Mfr # 49012-J48
Zoro # G0785618
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Voice Grade
- Color Black
- Size 2RU 48-Port
- Rack Units 2
- Termination Telco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49012-J48
- Zoro # G0785618
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Size | 2RU 48-Port |
Details
Item | Port Panel |
Type | Voice Grade |
Color | Black |
Rack Units | 2 |
Termination | Telco |
Number of Ports | 48 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV15010N)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- VICTRON ENERGY MEGA-fuse 400A/32V (package of 5 pcs) (CIP136400010)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Steel (858971)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HOFFMAN Door Switch W/ Lead (LDSWITCH72 19201)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- Leviton Enclosure Covers & Accessories