Shop All Enclosure Covers & Accessories
Leviton
48-Port Panel 110-Mod 8W8P, T568A/B Cat6 Extreme 6+, Angled Black 2U
Mfr # 69587-U48
Zoro # G2783917
product price: $884.99
/ea
Sold in multiples of 25 for $22,124.75
Free Shipping & Returns
$22,124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Labeling Silk-screened port numbers, white labels
- Ports 48
- Termination 110-Style Punchdown
- Panel Shape Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 69587-U48
- Zoro # G2783917
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Labeling | Silk-screened port numbers, white labels |
Ports | 48 |
Termination | 110-Style Punchdown |
Panel Shape | Angled |
Shielding | Unshielded |
Rack Units | 2 |
Sub Family | 69587 PATCH PANEL |
Wiring | A/B Universal |
Category | CATEGORY 6 |
Family | EXTREME 6+ |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- STEREN F-compression Rg6 Quad Connector, 50PK (PPC-EX6XL)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/2)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- QUAZITE Underground Enclosure Cover, Communications Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs. (PG1730CA0012)
- Leviton Enclosure Covers & Accessories