Shop All Enclosure Covers & Accessories
Leviton
43.25 Inch H, 0.2" D, Flush Mount Cover
Mfr # 47605-F42
Zoro # G4465746
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.2"
- Standards CULUS/UL
- Height 43.25 Inch
- Width 15.6"
- Length 44.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47605-F42
- Zoro # G4465746
- UPC # 78477085073
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.2" |
Height | 43.25 Inch |
Width | 15.6" |
Length | 44.62 in |
Dimensions | 43.25 in H x 15.62 in W x 0.2 in D |
Details
Item | Flush Mount Cover |
Standards | CULUS/UL |
Mounting | Flush |
Type | Threaded |
Features | Positive stops on housing side walls prevent enclosure from falling through studs during installation, Mounting hook on the cover aligns screw holes for easier installation, Self-healing foam grommets protect cable bundles |
Color | White |
Finish | Powder Coated |
Enclosure Material | Steel |
Cover Type | Flush |
Series | Series 420 |
Application | Commercial and Residential Applications |
Capacity | Up to 18 Modules |
Product Series | 420 |
Cable Entry | Knock Out |
Suitable For Use With | Structured Media® 42 in Enclosure |
Description
SMC 42-Inch Series, Structured Media Flush Mount Cover, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- SCHNEIDER ELECTRIC Overload Relay, 30 to 40A, Class 10, 3P (LRD340)
- BURNDY Split-Bolt Connector, 10 sol to 4 sol (KSU20)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH1)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- Leviton Enclosure Covers & Accessories