Shop All Wall Plates
Leviton
430 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SL8
Zoro # G4052597
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Satin
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL8
- Zoro # G4052597
- UPC # 78477918968
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Height | 5.6300 in |
Length | 3.07 in |
Width | 6.1 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Satin |
Type | Duplex |
Number of Ports | 2 |
Thickness | 1.8 in |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Certification/Listing | cULus |
Mount | Device Mount |
Applicable Standards | UL 514D |
Construction | Metal |
Gang | 1 |
Series | C-Series |
Standard | UL 514D, cULus |
Mounting | Wall |
Orientation | Vertical |
Cutout | Duplex Receptacle |
Description
1-Gang C-Series Duplex Receptacle Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamping Nut Package, #10-32, Steel (APS1032CN)
- BURNDY Mechnicl Conn, Adptr, 800 kcmil to 1/0 AWG (ASA800U)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN245)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P1I)
- Leviton Lighting Controls