Shop All Wall Plates
Leviton
430 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SL723
Zoro # G4085147
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Satin
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL723
- Zoro # G4085147
- UPC # 78477919132
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 5.6300 in |
Length | 3.07 in |
Width | 6.1 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Satin |
Type | Toggle Switch |
Number of Ports | 1 |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Thickness | 1.8 in |
Certification/Listing | cULus |
Series | C-Series |
Construction | Metal |
Gang | 1 |
Mount | Device Mount |
Applicable Standards | UL 514D |
Standard | UL 514D, cULus |
Cutout | 2.15 in Dia Opening |
Mounting | Wall |
Orientation | Vertical |
Description
1-Gang C-Series Single 2.15" Diameter Opening Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (21RJ52)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 24VDC (788XCXRC1-24D)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Wallplates P128 (86078)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- Leviton Wall Plates