Shop All Wall Plates
Leviton
430 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SL703
Zoro # G4058522
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Satin
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SL703
- Zoro # G4058522
- UPC # 78477919309
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.5670 in |
Length | 4.92 in |
Width | 6.1 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Satin |
Number of Ports | 1 |
Type | Toggle Switch |
Thickness | 1.8 in |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Certification/Listing | cULus |
Series | C-Series |
Construction | Metal |
Applicable Standards | UL 514D |
Gang | 2 |
Mount | Device Mount |
Orientation | Horizontal |
Standard | UL 514D, cULus |
Cutout | 2.15 in Dia Opening |
Mounting | Wall |
Description
2-Gang C-Series Single 2.15" Diameter Opening Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- OMRON Lmt Swtch Head, Seald Crssrllr Plngr, Top (D4C0033)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (FRN-R-35)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- ATLONA Omega 4K; Uhd HDMI Over Hdbaset Transmitter With Usb; Control And (AT-OME-EX-TX)
- Leviton Lighting Controls