Shop All Wall Plates
Leviton
430 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SL33
Zoro # G4052274
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Satin
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL33
- Zoro # G4052274
- UPC # 78477919231
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.1 in |
Length | 6.89 in |
Height | 10.9450 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Satin |
Type | Magnetic Standard |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Thickness | 1.8 in |
Mount | Box Mount |
Gang | 3 |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Series | C-Series |
Standard | UL 514D, cULus |
Orientation | Horizontal |
Mounting | Wall |
Cutout | Blank |
Description
3-Gang C-Series Blank Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Brace, 18" (FS-5472-18 E/G)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1233)
- Q2 PRODUCTS 36" Black UV Resist 175 lb Cable Tie 100/bag (CBL 36-175-BLK)
- CANTEX Coupling, PVC, 1-1/2" L, 1/2" Conduit Size (6141623)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- Leviton Lighting Controls