Shop All Wall Plates
Leviton
430 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SL263
Zoro # G4058714
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Satin
- Type Magnetic Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL263
- Zoro # G4058714
- UPC # 78477919323
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.89 in |
Width | 6.1 in |
Height | 10.9450 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Satin |
Type | Magnetic Standard |
Thickness | 1.8 in |
Application | Commercial and Residential Applications |
Series | C-Series |
Gang | 3 |
Certification/Listing | cULus |
Mount | Device Mount |
Applicable Standards | UL 514D |
Orientation | Horizontal |
Standard | UL 514D, cULus |
Mounting | Wall |
Cutout | (3) GFCI Receptacle |
Description
3-Gang C-Series 3 Decora/Decora Plus/GFCI Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- NVENT CADDY Strut Nut, 200 To 800 lb Max Load (SLICK250)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- Leviton Wall Plates