Shop All Wall Plates
Leviton
430 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SL23
Zoro # G4083512
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Satin
- Type Magnetic Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL23
- Zoro # G4083512
- UPC # 78477919156
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.5670 in |
Width | 6.1 in |
Length | 4.92 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Satin |
Type | Magnetic Standard |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Thickness | 1.8 in |
Certification/Listing | cULus |
Gang | 2 |
Series | C-Series |
Mount | Box Mount |
Applicable Standards | UL 514D |
Mounting | Wall |
Standard | UL 514D, cULus |
Cutout | Blank |
Orientation | Horizontal |
Description
2-Gang C-Series Blank Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703Z)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 8A, 600V AC, Indicating (FRS-R-8ID)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Wallplates S182-N (84047-40)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- Leviton Wall Plates