Shop All Wall Plates
Leviton
430 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SL2
Zoro # G4075058
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Satin
- Width 6.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL2
- Zoro # G4075058
- UPC # 78477919163
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.10 in |
Height | 4.5670 in |
Length | 4.92 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Satin |
Number of Ports | 2 |
Type | Toggle Switch |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Thickness | 0.18 in |
Applicable Standards | UL 514D |
Mount | Device Mount |
Construction | Metal |
Certification/Listing | cULus |
Gang | 2 |
Series | C-Series |
Orientation | Horizontal |
Cutout | (2) Toggle Switch |
Standard | UL 514D, cULus |
Mounting | Surface |
Description
2-Gang C-Series 2 Toggle Switch Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- BELL OUTDOOR Duplex Plug, Cover Accessory, Stainless Steel, Plates (6313)
- SIEMENS Control Transformer, 500 VA, 55°C, 120V AC, 240/480V AC (MT0500A)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- Leviton Lighting Controls