Shop All Wall Plates
Leviton
430 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SL13
Zoro # G4065014
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Satin
- Type Magnetic Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL13
- Zoro # G4065014
- UPC # 78477919088
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.1 in |
Length | 3.07 in |
Height | 5.6300 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Satin |
Type | Magnetic Standard |
Thickness | 1.8 in |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Mount | Box Mount |
Series | C-Series |
Applicable Standards | UL 514D |
Certification/Listing | cULus |
Gang | 1 |
Cutout | Blank |
Standard | UL 514D, cULus |
Orientation | Vertical |
Mounting | Wall |
Description
1-Gang C-Series Blank Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P26W)
- Leviton Wall Plates