Shop All Wall Plates
Leviton
430 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SL126
Zoro # G4056824
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Satin
- Length 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL126
- Zoro # G4056824
- UPC # 78477919194
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.92 in |
Height | 4.5670 in |
Width | 6.1 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Satin |
Type | Toggle Switch |
Thickness | 1.8 in |
Application | Commercial and Residential Applications |
Series | C-Series |
Gang | 2 |
Construction | Metal |
Mount | Device Mount |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Orientation | Vertical |
Standard | UL 514D, cULus |
Cutout | (1) Toggle Switch, (1) GFCI Receptacle |
Mounting | Wall |
Description
2-Gang C-Series 1 Toggle Switch, 1 Decora/Decora Plus/GFCI Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 12A, Fast-Acting, 600V AC, Cylindrical (FWC-12A10F)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3A, 250V AC, Non-Indicating (FLNR003)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- Leviton Lighting Controls