Shop All Wall Plates
Leviton
430 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SL1
Zoro # G4052588
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Satin
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL1
- Zoro # G4052588
- UPC # 78477919040
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.1 in |
Height | 5.6300 in |
Length | 3.07 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Satin |
Number of Ports | 1 |
Type | Toggle Switch |
Thickness | 0.18 in |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Series | C-Series |
Mount | Device Mount |
Gang | 1 |
Construction | Metal |
Mounting | Surface |
Standard | UL 514D, cULus |
Orientation | Vertical |
Description
1-Gang C-Series Toggle Switch Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 6A, 600V AC, Non-Indicating (CCMR006)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- ACT Standard Cable Tie, L 17", 50 Lbs, Black (17-50-UV-100)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- NEXTGEN 3894CC6 Flush Mount Range Outlet; Black (NE136300)
- Leviton Wall Plates