Shop All Toggle Switches
Leviton
40 Amps Ac 600Vac Manual Motor Switch
Mfr # MS402-DS
Zoro # G4036585
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard Toggle; Double-Pole AC Motor Starter Switch
- Mounting Flammability (Rated V-0 per UL94)
- Height 3.80"
- Color Black
- Width 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MS402-DS
- Zoro # G4036585
- UPC # 78477374191
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 3.80" |
Width | 2.00" |
Depth | 2.50" |
Dimensions | 3.75 in H x 2.03 in W x 2.46 in D |
Length | 2.25 in |
Description
40 Amp, 600 Volt, Double-Pole, Single Phase AC Motor Starter, Suitable as Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P18GY)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- IFM Proximity Sensor, Inductive, 4mm, PNP/NPN (IF5719)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X225-GP-O)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON Quiet Grounded Toggle White 15A 3-Way Switch (226-01453-02W)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- Leviton Switches