Shop All Wall Plates
Leviton
4-Port Wallplate Unloaded, 1-Gang Used W/Snap-In Modules
Mfr # 41080-4IP
Zoro # G4060586
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-4IP
- Zoro # G4060586
- UPC # 78477820414
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Length | 4.00 in |
Width | 6.00 in |
Height | 0.45 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | High-Impact Plastic |
Finish | Matte |
Number of Ports | 4 |
Mounting Type | Flush |
Type | Standard |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Features | Narrow module width allows high port density in a small area, Individual-port configurability allows specification flexibility, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort modules, Color-matched wallplate screws |
Product Line | QuickPort |
Mount Type | Flush Mount |
Product Color | Ivory |
Product Name | QuickPort 4 Socket Faceplate |
Product Type | Faceplate |
Product Material | Plastic |
Total Number of Sockets | 4 |
Application | Residential, Commercial |
Thickness | 0.45 in |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Wallplate, Single Gang, 4-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 100 ft (16Y245)
- NOARK Overload 24.5-36A 2 Pole, 2 (RHUS-80/2-36)
- OMRON Roller Lever Arm, 4.84 In. Arm L (D4AC00)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- Leviton Wall Plates