Shop All Wall Plates
Leviton
4-Port Wallplate Unloaded, 1-Gang Used W/Snap-In Modules
Mfr # 41080-4EP
Zoro # G4046814
product price: $2.19
/ea
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-4EP
- Zoro # G4046814
- UPC # 78477820452
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Length | 4.00 in |
Width | 6 in |
Height | 0.45 in |
Details
Number of Gangs | 1 |
Color | Black |
Material | High-Impact Plastic |
Type | Standard |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Total Number of Sockets | 4 |
Product Color | Black |
Product Type | Faceplate |
Product Name | 4 Port Wallplate |
Application | Commercial |
Mounting | Flush |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
Single-Gang QuickPort Wallplate, 4-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- GE Thermal Unit, 1.49A (CR123H172A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- Leviton Wall Plates