Shop All Wall Plates
Leviton
4-Port Wallplate Unloaded, 1-Gang Used W/Snap-In Modules
Mfr # 41080-4EP
Zoro # G0167938
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High-Impact Plastic
- Number of Ports 4
- Flammability Rated V-0 per UL 94
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-4EP
- Zoro # G0167938
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Black |
Material | High-Impact Plastic |
Number of Ports | 4 |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL2FT3P)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO (ZBE1015)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL748)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P33W)
- Leviton Lighting Controls