Shop All Wall Plates
Leviton
4-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH
Mfr # 41080-4WP
Zoro # G4061654
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-4WP
- Zoro # G4061654
- UPC # 78477820438
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Length | 4.00 in |
Width | 6.00 in |
Height | 0.45 in |
Details
Number of Gangs | 1 |
Color | White |
Material | High-Impact Plastic |
Finish | Matte |
Type | Standard |
Mounting Type | Flush |
Number of Ports | 4 |
Thickness | 0.45 in |
Application | Residential, Commercial |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Product Color | White |
Product Type | Faceplate |
Total Number of Sockets | 4 |
Product Name | 4 port Single-Gang Wallplate |
Mount Type | Flush Mount |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Wallplate, Single Gang, 4-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CR20IGI)
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Black (RR201BK)
- LEVITON Wallplates P128 (86078)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Light Almond (010-78001)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- Leviton Wall Plates