Shop All Wall Plates
Leviton
4-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport BN
Mfr # 41080-4BP
Zoro # G4078664
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-4BP
- Zoro # G4078664
- UPC # 78477820421
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Length | 4.00 in |
Height | 0.45 in |
Width | 6.00 in |
Details
Number of Gangs | 1 |
Color | Brown |
Material | High-Impact Plastic |
Finish | Matte |
Type | Standard |
Number of Ports | 4 |
Mounting Type | Flush |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Product Name | 4-Port Wallplate |
Product Color | Brown |
Total Number of Sockets | 4 |
Product Type | Faceplate |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Thickness | 0.45 in |
Application | Commercial |
Description
Single-Gang QuickPort Wallplate, 4-Port, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- CALBRITE Conduit Outlet Body w/Cover, 1-1/2 In. (S61500LB00)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- Leviton Wall Plates