Shop All Wall Plates
Leviton
4-Port Wallplate, Quickport, Grey
Mfr # 41080-4GP
Zoro # G0186558
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material High-Impact Plastic
- Number of Ports 4
- Flammability Rated V-0 per UL 94
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-4GP
- Zoro # G0186558
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Grey |
Material | High-Impact Plastic |
Number of Ports | 4 |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (MT0075A)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-12R-Q)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Number of Gangs: 1 High-Impact Plastic, Grey (42080-4GS)
- HUBBELL Blank Box Mount Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS33)
- Leviton Lighting Controls