Shop All Wall Plates
Leviton
4 Port Wallplate In Light, Almond
Mfr # 41080-4TP
Zoro # G4062467
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-4TP
- Zoro # G4062467
- UPC # 78477279441
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Width | 6.00 in |
Height | 0.45 in |
Length | 4.00 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | High-Impact Plastic |
Finish | Matte |
Type | Standard |
Number of Ports | 4 |
Mounting Type | Flush |
Thickness | 0.45 in |
Application | Residential, Commercial |
Features | Narrow module width allows high port density in a small area, Individual-port configurability allows specification flexibility, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort modules, Color-matched wallplate screws |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Product Line | QuickPort |
Product Name | QuickPort 4 Socket Faceplate |
Total Number of Sockets | 4 |
Product Type | Faceplate |
Product Material | Plastic |
Mount Type | Flush Mount |
Product Color | Light Almond |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Wallplate, Single Gang, 4-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 5 hp, 40A @ 600V AC (7818K1)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL3)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148694)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Blank Plate, Single Gang, White (88014)
- NEXTGEN 4867ANWCC10 8 Position Angle Plug; White (NE698558)
- Leviton Lighting Controls