Shop All Wall Plates
Leviton
4 Port Wallplate In Light, Almond
Mfr # 41080-4TP
Zoro # G0586906
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Number of Ports 4
- Material High-Impact Plastic
- Standards and Certifications UL/CSA
- Flammability Rated V-0 per UL 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-4TP
- Zoro # G0586906
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Light Almond |
Number of Ports | 4 |
Material | High-Impact Plastic |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Transformer, Red, 120VAC, 30mm (52BL4G2)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- LEGACY COUPLER TYPE D COLOR CONNECT 7PC 1/4" (LMA73457D)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- NEXTGEN 2097TRLACC4 20A Duplex Self Testing Tamper Resistant GFCI Receptacle; Light Almond (NE601503)
- Leviton Lighting Controls