Shop All Wall Plates
Leviton
4-Port Angled Wallplate Unload, 1-Gang Used W/Snap-In Modules
Mfr # 41081-4IP
Zoro # G4052615
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Size 2.75 W x 4.50 H in
- Number of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41081-4IP
- Zoro # G4052615
- UPC # 78477380147
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Width | 6 in |
Length | 4.00 in |
Height | 1.00 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Plastic |
Number of Ports | 2 |
Mounting Type | Flush |
Type | Angled |
Thickness | 0.98 in |
Application | Residential Applications |
Suitable For Use With | Individual UTP, Fiber and AV QuickPort® Module |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
Angled QuickPort Wallplate 4-Port, Single Gang, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- GROTE Switch Toggle, 20 Amp, Mom/On/Off (82-2220)
- CISCO Switch 24VDC Ethernet And Communication Module, IE20008TCL V01 (IE-2000-8TC-L V01)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (67202)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- Leviton Lighting Controls