Shop All Wall Plates
Leviton
4-Port Angled Wallplate Unload, 1-Gang Use W/Snap-In Modules
Mfr # 41081-4WP
Zoro # G4045764
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Mounting Type Flush
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41081-4WP
- Zoro # G4045764
- UPC # 78477380130
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Height | 1.00 in |
Length | 4.00 in |
Width | 6 in |
Dimensions | 2-3/4 in W |
Details
Number of Gangs | 1 |
Color | White |
Material | Plastic |
Mounting Type | Flush |
Number of Ports | 4 |
Type | Angled |
Application | Residential |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
Angled QuickPort Wallplate 4-Port, Single Gang, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- Leviton Wall Plates