Shop All Wall Plates
Leviton
4-Port Angled Wallplate Unload, 1-Gang Use W/Snap-In Modules
Mfr # 41081-4WP
Zoro # G0585463
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 4
- Gang 1
- Mounting Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41081-4WP
- Zoro # G0585463
- Country of Origin Unknown
- Category Wall Plates
Details
Color | White |
Number of Ports | 4 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-10-R)
- CANTEX Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L (5142223)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- 3M HeatShrink Cable Breakout Boot (HDBB-415-1-250)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ262)
- Leviton Wall Plates