Shop All Wall Plates
Leviton
4-Port Angled Wallplate, Quickport Light Almond
Mfr # 41081-4TP
Zoro # G3958973
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material Plastic
- Size 2.75 W x 4.50 H in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41081-4TP
- Zoro # G3958973
- UPC # 78477380154
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Height | 1.00 in |
Length | 4.00 in |
Width | 6 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | Plastic |
Mounting Type | Flush |
Type | Angled |
Number of Ports | 2 |
Thickness | 0.98 in |
Application | Residential Applications |
Suitable For Use With | Individual UTP, Fiber and AV QuickPort® Module |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
Angled QuickPort Wallplate 4-Port, Single Gang, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 300A, Fast-Acting, 500V AC, Bolt-On (FWH-300A)
- SQUARE D Miniature Circuit Breaker, EDB Series 60A, 3 Pole, 277/480V AC (EDB34060)
- SQUARE D Thermal Unit, 0.88 to 1.15A (B1.30)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-4)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ8I)
- Leviton Wall Plates