Shop All Enclosure Covers & Accessories
Leviton
3.50 in H x Snap-in Mount
Mfr # E2X4F-192
Zoro # G4462045
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$983.99
Free 30-Day Returns
Key Features
Flat Type
- Depth 1.41 in
- Height 3.50 in
- Width 8.00 in
- Length 21.12 in
- Mounting Snap-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2X4F-192
- Zoro # G4462045
- UPC # 7847761712
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 1.41 in |
Height | 3.50 in |
Width | 8.00 in |
Length | 21.12 in |
Details
Mounting | Snap-in |
Type | Flat |
Material | Steel |
Color | Black |
Application | Enterprise and Data Center Applications |
Standard | UL1863, TIA-568-C |
Description
e2XHD 4RU High Density Flat Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A (P2RF-08-S)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-100)
- ELECTRIDUCT Stainless Steel Cable Ties- 6" x 100 Pieces (CT-ED-SS-6-100)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTMC9A10E)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- Leviton Enclosure Covers & Accessories