Shop All Locking Plugs
Leviton
30A Watertight Locking Plug 4P 5W 120/208Vac
Mfr # 28W81
Zoro # G3840174
product price: $131.99
/ea
Sold in multiples of 10 for $1,319.90
Free Shipping & Returns
$1,319.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.28 Diameter X 3.61 L in
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 15.7500 in
- Amps - Plugs and Receptacles 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 28W81
- Zoro # G3840174
- UPC # 78477969052
- Country of Origin United States
- Category Locking Plugs
Dimensions
Size | 2.28 Diameter X 3.61 L in |
Length | 15.7500 in |
Cord Size | 0.655" to 0.785" |
Wire Size | 12-8 AWG |
Height | 2.31 in |
Description
30 Amp, 120/208 Volt, 3 Phase Y, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19KN0E5E100)
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- ZSI SPN Loop Clamp, 3/4x1/2", 0.265" Hole (SPN-12)
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- LEVITON Locking Plug (2711)
- LEVITON Watertight Locking Plug (26W74)
- LEVITON Watertight Locking Plug (26W76)
- LEVITON Locking Plug (2611)
- LEVITON Locking Plug (2311)
- LEVITON Locking Plug (2341)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 30A 125/250V NEMA L14-30P (YGF172)
- Leviton Locking Plugs