Shop All Watertight Devices
Leviton
30A Watertight Locking Plug 4P 4W 120/208Vac
Mfr # 28W09
Zoro # G5717434
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Number of Wires 4
- Antimicrobial No
- Color Yellow
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 28W09
- Zoro # G5717434
- UPC # 78477969106
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.655" to 0.785" |
Length | 15.7500 in |
Width | 11.50 in |
Height | 2.31 in |
Description
30 Amp, 120/208 Volt 3-Phase, Locking Plug, Industrial Grade, Non-Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- EXTECH TONE GENERATOR / AMPLIFIER PROBE KIT (40180)
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG97)
- LEVITON Watertight Receptacle (60W47)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- HUBBELL Watertight Plug Nema L5-30P, 30A/1 (L530P)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R12W)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL2513SW)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- TAYMAC Electrical Box, 73.374675 cu in, Outlet Box, 1 Gangs (MKG420CS)
- Leviton Watertight Devices