Shop All Locking Receptacles
Leviton
30A Locking Receptacle 4P 5W 277/480Vac L22-30R Yl
Mfr # 69W82
Zoro # G3838704
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L22-30R
- Voltage 277/480VAC
- Amps 30
- Color Yellow
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 69W82
- Zoro # G3838704
- UPC # 78477067642
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Width | 3.5 in |
Height | 3.00 in |
Length | 4.88 in |
Dimensions | 4.63 in H x 3.13 in W |
Description
30 Amp, 277/480 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Blade Connector, 2 Poles, 3 Wires (9650NC)
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo (66W07)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL22CM428)
- Leviton Locking Receptacles