Shop All Locking Receptacles
Leviton
30A Locking Receptacle 3P 4W 600Vac L17-30R Yl
Mfr # 69W77
Zoro # G3839946
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L17-30R
- Voltage 600VAC
- Amps 30
- Color Yellow
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 69W77
- Zoro # G3839946
- UPC # 78477075135
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Width | 3.5 in |
Length | 4.88 in |
Height | 3.00 in |
Description
30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Flush Mtg Locking Receptacle,Industrial Grade, Grounding, Wetguard w/Cover - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- GARDNER BENDER Cable Wraptor, Medium (CW-T2R)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Inlet, 60A 600V AC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, Blue (HBL26522)
- Leviton Locking Receptacles