Shop All Locking Receptacles
Leviton
30A Locking Receptacle 3P 3W 125/250Vac Yl
Mfr # 69W08
Zoro # G3840305
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125/250VAC
- Amps 30
- Color Yellow
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 69W08
- Zoro # G3840305
- UPC # 78477074084
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Width | 3.5 in |
Length | 4.88 in |
Height | 3.00 in |
Description
30-Amp, 125/250-Volt, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, Wetguard with Cover, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C885)
- SQUARE D Enclosed Disconnect Switch, 100 A, 690V AC, 3 pole (VC5GUN)
- KLEIN TOOLS Ceramic Fuse, Fast-Acting, 400mA, 1000V AC (69192)
- SPORTSMAN Protective Generator Cover Medium (GENCOVM)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- HUBBELL Locking Receptacle (HBL2415ST)
- Leviton Locking Receptacles