Shop All Locking Receptacles
Leviton
30A Locking Receptacle 2P 3W 277Vac L7-30R Yl
Mfr # 69W49
Zoro # G3840567
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L7-30R
- Voltage 277VAC
- Amps 30
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 69W49
- Zoro # G3840567
- UPC # 78477056707
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Length | 4.88 in |
Width | 3.5 in |
Height | 3.00 in |
Description
Wetguard Locking, Single Receptacle, with Cover, 30A, 277V, 2-Pole, 3-Wire, Grounding, Corrosion Resistant, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30/15A, 1x1, 1x1 Pole, 120/240V AC (QO3015)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P720W)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- GENERAC Maintenance Kit, 389cc and 420cc Engines Includes Oil (6840)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- HUBBELL Locking Receptacle (HBL2320ST)
- Leviton Locking Devices