Shop All Locking Receptacles
Leviton
30A Locking Receptacle 2P 3W 250Vac L6-30R Yl
Mfr # 69W48
Zoro # G3840576
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-30R
- Voltage 250VAC
- Amps 30
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 69W48
- Zoro # G3840576
- UPC # 78477056738
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Width | 3.5 in |
Length | 4.88 in |
Height | 3.00 in |
Description
30 Amp, 250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Communications Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs. (PG1730CA0012)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (517)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR)
- Leviton Locking Receptacles