Shop All Locking Receptacles
Leviton
30A Locking Receptacle 2P 3W 250Vac L6-30R Bk
Mfr # 2620
Zoro # G3840865
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-30R
- Voltage 250VAC
- Amps 30
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2620
- Zoro # G3840865
- UPC # 78477809495
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Details
Item | Locking Receptacle |
NEMA Configuration | L6-30R |
Voltage | 250VAC |
Amps | 30 |
Color | Black |
Number of Poles | 2 |
Number of Wires | 3 |
Phase | 1 |
Shrouded / Non-Shrouded | Non-Shrouded |
Wiring Style | Standard |
IP Rating | 67 |
Standards | UL 498/CSA C22.2 No. 42/NOM 057/NEMA WD-1 and WD-6/ANSI C-73 |
NEMA Rating | 1, 6 |
Body Material | Nylon |
Mounting Type | Flush Mount |
HP | 2.0 |
Grade | Industrial |
Material | Nylon |
Operating Temp. | -40A Deg C to 60A Deg C |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flammability | Rated V-0 per UL 94 |
Base Material | Valox |
Description
30 Amp, 250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Network Cable, 75 ft.Blue (11374)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 2.5 Lbs, 8030' Length, 0.0108" Diameter, Red (30SNS2.5)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- HUBBELL 15A Twist-Lock Connector 2P 2W 125VAC L1-15R BK/WT (HBL7506C)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-30R GY (HBL2720AR)
- Leviton Locking Receptacles