Shop All Locking Receptacles
Leviton
30A Locking Receptacle 2P 3W 125Vac L5-30R Yl
Mfr # 69W47
Zoro # G3840838
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-30R
- Voltage 125VAC
- Amps 30
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 69W47
- Zoro # G3840838
- UPC # 78477056653
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Length | 4.88 in |
Height | 3.00 in |
Width | 3.5 in |
Dimensions | 4.63 in H x 3.13 in W |
Description
30-Amp, 125 Volt, Flush MTG Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE CHARGER PLUG - 50A GRAY, 6GA CONTACTS (911185)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- GARDNER BENDER Ring Terminal 16-14Awg No10 (20-104)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1/2A, 250V AC, Nonindicating (TR1/2R)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- ZORO SELECT Steriguard, 30A, 3PH 480V, Turnlock Plug (28W76AM)
- Leviton Locking Devices