Shop All Locking Plugs
Leviton
30A Locking Plug 3P 4W 600V L17-30P Bk/Wt
Mfr # 2741
Zoro # G3839605
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.22 Diameter X 2.70 L in
- Length 11.8130 in
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 600 VAC
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2741
- Zoro # G3839605
- UPC # 78477808399
- Country of Origin United States
- Category Locking Plugs
Dimensions
Size | 2.22 Diameter X 2.70 L in |
Length | 11.8130 in |
Wire Size | 18-10 AWG |
Height | 4.9380 in |
Description
30 Amp, 600 Volt 3-Phase, NEMA L17-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- WIRE NUT Wirenut 73B Black, PK1000 (30-153)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- LEVITON Watertight Locking Plug (28W09)
- LEVITON Locking Plug (CS8465C)
- LEVITON Watertight Locking Plug (26W76)
- LEVITON Locking Plug (4570-C)
- LEVITON Locking Plug (3765C)
- LEVITON Locking Plug (2411)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P YL/WT (70530NPCR)
- Leviton Locking Devices