Shop All Locking Plugs
This Product is Discontinued
Leviton
30A Locking Plug 3P 4W 480Vac L16-30P Bk/Wt (Discontinued)
Mfr # 2731
Zoro # G3840068
This Product is Discontinued
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Number of Poles 3
- Number of Wires 4
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2731
- Zoro # G3840068
- UPC # 78477808382
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.595" to 1.150" |
Details
Wiring Style | Standard |
Shrouded / Non-Shrouded | Non-Shrouded |
Number of Poles | 3 |
Number of Wires | 4 |
Phase | 3 |
IP Rating | Not Rated |
Amps | 30 |
Antimicrobial | No |
HP | 10.0 |
NEMA Configuration | L16-30P |
Color | Black/White |
Material | Super Tough Nylon |
Grade | Industrial |
Voltage | 480VAC |
Standards | UL/CSA/NOM/NEMA WD-6/ANSI C-73 |
Item | Locking Plug |
Description
30 Amp, 480 Volt 3-phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.